LAMP DUAL DBL FC FTLN LED AM/RD/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP DUAL DBL FC FTLN LED AM/RD/BL

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FX75
  • Mfr. Model # TLED-FX75
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Amber/Red/Blue
  • Depth 1-5/8"
  • Item Amber / Red Marker and Turn Signal/Blue Auxiliary
  • Length 4-1/16"
  • Material Polycarbonate
  • Lamp Type LED
  • Width 4-1/16"
  • Shape Round
  • Mounting Type Surface
  • Number of Bulbs 72
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Current Rating 500 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list