Skip Content
LAMP DOME OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP DOME OVAL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61G31
  • Mfr. Model # 61G31
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.35 lbs

Product Details

Oval LED Whitelight(TM) dome lamp. Rated to 50,000 service hours. Low amp draw. Crisp white light.

Technical Specs

  • Depth 1.03"
  • Item LED Lamp
  • Length 6.5"
  • Material ABS/Acrylic
  • Width 2.324"
  • Lamp Type Dome Lamp
  • Mounting Type Permanent
  • Shape Oval
  • Volt Bulb 12
  • Used For Interior Lighting
  • Termination Type Male Pin
  • Lamp Life 50, 000 hr.
  • Number of Bulbs 1
  • Colour Clear
  • Housing Material ABS/Acrylic
  • Current Rating 0.6 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list