LAMP DOME LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP DOME LED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61E21
  • Mfr. Model # 61E21
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.4 lbs

Product Details

4 inch LED Whitelight(TM) dome lamp. Uses 70% less power than incandescent options. Brighter than incandescent. Male pin connection.

Technical Specs

  • Material Polycarbonate
  • Depth 1"
  • Item LED Lamp
  • Lamp Type Dome Lamp
  • Mounting Type Flange
  • Shape Round
  • Volt Bulb 12
  • Diameter 4.32"
  • Number of Bulbs 1
  • Termination Type Male Pin
  • Used For Interior Lighting
  • Lamp Life 3 yr.
  • Colour Clear
  • Housing Material Polycarbonate
  • Current Rating 0.6 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list