Skip Content
LAMP DOME 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP DOME 4IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61H01
  • Mfr. Model # 61H01
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 1.7 lbs

Product Details

4 inch LED Whitelight(TM) dome lamp. Uses 70% less power than incandescent options. Brighter than incandescent. Male pin connection.

Technical Specs

  • Material Polycarbonate
  • Length
  • Depth 3/4"
  • Item LED Lamp
  • Mounting Type Permanent
  • Lamp Type Dome Lamp
  • Shape Round
  • Volt Bulb 12
  • Used For Interior Lighting
  • Diameter 4.32"
  • Termination Type Hardwired
  • Number of Bulbs 1
  • Lamp Life 50, 000 hr.
  • Colour Clear
  • Housing Material Polycarbonate
  • Current Rating 0.6 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list