Skip Content
LAMP DIRECTIONAL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP DIRECTIONAL LED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77773
  • Mfr. Model # 77773
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.5 lbs

Product Details

High Output, 42 individual 1/4 watt LED's with individual reflectors. High intensity quad flash light output. Mounting gasket included. Meets SAE J845 for Class 1 (amber, blue).

Technical Specs

  • Colour Clear/Yellow
  • Depth 1-13/64"
  • Includes (42) Individual 1/4W LEDs with Individual Reflectors
  • Height 2-1/8"
  • Item LED Directional Lamp
  • Length 5-7/8"
  • Material Polycarbonate
  • Width 2-3/32"
  • Lamp Type LED
  • Type Directional
  • Mounting Type Surface/Grommet
  • Shape Rectangle
  • Volt Bulb 12
  • Used For Hazard and Warning Devices
  • Lamp Life 2 yr.
  • Current Rating 0.90 A
  • Termination Type Hardwired
  • Sub-Category Hazard and Warning Devices

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list