LAMP DBL BULLSEYE LED 1WIRE 16D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP DBL BULLSEYE LED 1WIRE 16D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-BA
  • Mfr. Model # TLED-BA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth 1"
  • Colour Amber
  • Length 2"
  • Item Double Bullseye LED - 1 Hot Wire - Amber
  • Material Polycarbonate
  • Width 4"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Rectangle
  • Volt Bulb 12
  • Number of Bulbs 16
  • Lamp Life 3 yr.
  • Current Rating 60 mA
  • Includes 1 Hot Wire