Skip Content
LAMP COVERGUARD 17W 15974 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP COVERGUARD 17W 15974

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF17T8SP35ECOCVG
  • Mfr. Model # F17T8SP35ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.25 lbs

Product Details

Linear fluorescent lamp. Watts 17. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 24 inches. Neutral tone. Rated average life 20000 hours. Light output lumens initial 1280. Light output lumens mean 1220. Colour temperature (K) 3500. CRI 78. Case q

Technical Specs

  • Watts 17
  • Item Neutral Tone
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Bulb Designation F17T8/SP35/ECO/CVG
  • Case Quantity 24
  • Lumens 1280
  • Standards Meets 2012 Lighting Legislation Energy
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant Yes
  • Bulb Min. Starting Temp. -22 Degrees F
  • Color Rendering Index 78
  • Light Technology Fluorescent
  • Bulb Primary Application Specialty
  • Average Bulb Life 36,000 hr.
  • Light Bulb Dia. 1"
  • Max. Overall Bulb Length 24"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Base Type Medium Bi-Pin (G13)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list