Skip Content
LAMP COMBO BOX 2 STUD W/PIGTAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP COMBO BOX 2 STUD W/PIGTAIL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52602
  • Mfr. Model # 52602
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Red
  • Width 5-3/4"
  • Length 6-3/4"
  • Shape Rectangular
  • Depth 2-7/8"
  • Termination Type Hardwired
  • Item Stop-Turn-Tail Lamp
  • Material Polycarbonate
  • Type Two Stud
  • Fits Standard Mount Pigtail, Replaces Dodge Truck 3895020 and 3895021
  • Mounting Type Torsion
  • Lamp Type Incandescent
  • Used For Replacement
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps
  • Current Rating 1159 BULB-2.1A,1157 BULB-.59A.21A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list