Skip Content
LAMP CLR/MKR 2.5 YELLOW W/CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP CLR/MKR 2.5 YELLOW W/CLR LENS

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG1043
  • Mfr. Model # G1043
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Hermetic lens-to-housing seal.

Technical Specs

  • Colour Yellow, Clear Lens
  • Type 13 diode
  • Depth 3/4"
  • Item Lamp
  • Material Polycarbonate
  • Fits Popular Mountings and Grommets
  • Lamp Type LED
  • Shape Round
  • Volt Bulb 12
  • Mounting Type Grommet
  • Used For Replacement
  • Termination Type Pigtail
  • Diameter 2-1/2"
  • Current Rating 0.15A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list