Skip Content
LAMP CLR LED WIDE FLOOD PATTERN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP CLR LED WIDE FLOOD PATTERN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63771
  • Mfr. Model # 63771
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

Trilliant(R) LED Whitelight(TM) high-output work lamp. Beam pattern can be changed with optional replacement lenses. Easily mountable with a durable 1/2 inch stud mounting bracket. ECE R10, Dir. 72/245/EEC, Amended by 2006/28/EC.

Technical Specs

  • Colour Black
  • Type Wide Flood
  • Volt Bulb 24
  • Current Rating 2.1 A
  • Lamp Type Wide Flood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list