Skip Content
LAMP CLEARANCE MKR RND 2 1/2IN AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP CLEARANCE MKR RND 2 1/2IN AM

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF142A
  • Mfr. Model # 142A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Incandescent side marker/clearance lamp. Marker lamp, sealed, pc-rated, 2-prong female. Lamp type: incandescent. Number of bulbs: 1 diode. Pigtail termination. Round shape. Amber. Depth 0.75 inches. Diameter 2.50 inches.

Technical Specs

  • Colour Amber
  • Item Clearance/Marker Lamp
  • Material Acrylic Plastic
  • Lamp Type Sealed
  • Depth 0.75"
  • Mounting Type Grommet
  • Shape Round
  • Volt Bulb 12
  • Termination Type Plug
  • Lamp Life 15, 000- hr.
  • Number of Bulbs 1
  • Diameter 2-1/2"
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Includes 142 Light, 142-18 Grommet and 142-49 Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list