Skip Content
LAMP CLEARANCE MKR RECT SMALL AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP CLEARANCE MKR RECT SMALL AM

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF150A
  • Mfr. Model # 150A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Incandescent side marker/clearance lamp. Marker lamp, sealed, pc-rated, 2-prong female. Lamp type: incandescent. Number of bulbs: 1 diode. Pigtail termination. Rectangular shape. Amber. Length 2.48 inches. Width 1.20 inches. Depth 0.84 inches.

Technical Specs

  • Depth 0.84"
  • Colour Amber
  • Material Acrylic Plastic
  • Length 2.48"
  • Item Clearance/Marker Lamp
  • Width 1.20"
  • Mounting Type Bracket
  • Shape Rectangle
  • Lamp Type Sealed
  • Number of Bulbs 1
  • Lamp Life 15, 000- hr.
  • Volt Bulb 12
  • Termination Type Plug
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Includes Light, 150-102 Chrome Bracket Kit with Lead Wire and Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list