Skip Content
LAMP CLEARANCE MKR RECT LARGE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP CLEARANCE MKR RECT LARGE RED

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF154R
  • Mfr. Model # 154R
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Incandescent side marker/clearance lamp. Marker lamp, sealed, pc-rated, 2-prong male. Lamp type: incandescent. Number of bulbs: 2 diodes. Pigtail termination. Rectangular shape. Red. Length 3.91 inches. Width 1.20 inches. Depth 0.84 inches.

Technical Specs

  • Colour Red
  • Item Clearance/Marker Lamp
  • Depth 0.84"
  • Length 3.91"
  • Material Acrylic Plastic
  • Width 1.20"
  • Lamp Type Sealed
  • Volt Bulb 12
  • Shape Rectangle
  • Mounting Type Bracket
  • Number of Bulbs 1
  • Termination Type Plug
  • Lamp Life 15, 000- hr.
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Includes 154 Light and Gray Mounting Bracket with Lead Wire

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List