LAMP CLEARANCE MKR RECT LARGE AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CLEARANCE MKR RECT LARGE AM

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF154A
  • Mfr. Model # 154A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 1.8 lbs

Product Details

Incandescent side marker/clearance lamp. Marker lamp, sealed, pc-rated, 2-prong male. Lamp type: incandescent. Number of bulbs: 2 diodes. Pigtail termination. Rectangular shape. Amber. Length 3.91 inches. Width 1.20 inches. Depth 0.84 inches.

Technical Specs

  • Colour Amber
  • Item Clearance/Marker Lamp
  • Depth 0.84"
  • Material Acrylic Plastic
  • Length 3.91"
  • Lamp Type Sealed
  • Width 1.20"
  • Mounting Type Bracket
  • Shape Rectangle
  • Volt Bulb 12
  • Termination Type Plug
  • Number of Bulbs 1
  • Lamp Life 15, 000- hr.
  • Includes 154 Light and Gray Mounting Bracket with Lead Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list