Skip Content
LAMP CLEARANCE MKR 2 BULB OVAL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP CLEARANCE MKR 2 BULB OVAL RED

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF135R
  • Mfr. Model # 135R
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 3.2 lbs

Product Details

Incandescent side marker/clearance lamp. Marker lamp, pc-rated, acrylic lens. Lamp type: incandescent. Number of bulbs: 2 diodes. Hardwired termination. Oval shape. Red. Length 4-1/8 inches. Width 2.00 inches. Depth 1-1/32 inches.

Technical Specs

  • Colour Red
  • Depth 1-1/32"
  • Item clearance or side marker light
  • Material Acrylic Plastic
  • Length 4-1/8"
  • Lamp Type Bulb Replaceable
  • Width 2"
  • Mounting Type Surface
  • Shape Oval
  • Lamp Life 15, 000- hr.
  • Termination Type Splice
  • Number of Bulbs 2
  • Volt Bulb 12
  • Base Mounting Centers 3"
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Lens Material Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list