Skip Content
LAMP CIRCULAR FLUORESCENT,T9,6500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP CIRCULAR FLUORESCENT,T9,6500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13G578
  • Mfr. Model # 13G578
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.4 lbs

Product Details

Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 8 In., Base Type 4-Pin (G10q), 22 Watts, Lamp Tone Daylight, Colour Temperature (K) 6,500 K, CRI 72, Initial Lumens 925, Mean Lumens 690, Average Life 12,000 hr., Start Type Rapid

Technical Specs

  • Bulb Shape T9
  • Item Circular Fluorescent Lamp
  • Bulb Designation FC8T9/D
  • Standards IEC
  • Bulb Tone Daylight
  • Watts 22
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as per State of CA List), Endocrine Disrupters (as per European Union Priority for Research List), Asthmagens (as per AOEC List), Carcinogens (as per IARC 1-2A-2B Lists)
  • Average Bulb Life 12,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 6,500 K
  • Light Appearance 5,000K and Above, Daylight
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list