Skip Content
LAMP CIRCULAR FLUORESCENT,T9,4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CIRCULAR FLUORESCENT,T9,4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13G573
  • Mfr. Model # 13G573
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.96 lbs

Product Details

Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 16 In., Base Type 4-Pin (G10q), 40 Watts, Lamp Tone Cool, Colour Temperature (K) 4,100 K, CRI 60, Initial Lumens 2,700, Mean Lumens 2030, Average Life 12,000 hr., Start Type Rapid

Technical Specs

  • Bulb Shape T9
  • Item Circular Fluorescent Lamp
  • Bulb Designation FC16T9/CW
  • Watts 40
  • Standards IEC
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list