Skip Content
Discontinued with Replacement
LAMP CHANDELIER 40W 12993 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP CHANDELIER 40W 12993

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL40BMCD2
  • Mfr. Model # 40BMCD2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs
Suggested Replacement Product
LAMP LARGE 40WATT MED BASE 2/CD

Price: NA

Technical Specs

  • Bulb Shape B13
  • Voltage 120
  • Item Incandescent Lamp
  • Watts 40
  • Shatter-Resistant No
  • Average Bulb Life 1,500 hr.
  • Bulb Color Temp. 2,500 K
  • Max. Overall Bulb Length 4-5/8"
  • Bulb Type Decorative
  • Lumens 380
  • Bulb Designation 40BM CD2
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Chandeliers
  • Light Bulb Dia. 1-5/8"
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list