LAMP CFL R30 15W 66664 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CFL R30 15W 66664

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE15/2DMR30/BX
  • Mfr. Model # FLE15/2DMR30/BX
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Bulb Shape R30
  • Voltage 120
  • Item Lamp
  • Watts 15
  • Shatter-Resistant No
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 5-5/8"
  • Bulb Type Reflector
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 550
  • Bulb Designation FLE15/2DMR30
  • Standards Meets 2012 DOE Standards
  • Dimmable Yes
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 60 W INC