LAMP CFL 26W REPL 100W INCAND 66663 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CFL 26W REPL 100W INCAND 66663

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE26HT3/2DM/BX
  • Mfr. Model # FLE26HT3/2DM/BX
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Lamp
  • Bulb Shape T3
  • Watts 26
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 5-3/4"
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Type Miniature
  • Bulb Designation FLE26HT3/2/DM
  • Lumens 1635
  • Standards Meets 2012 DOE Standards
  • Dimmable Yes
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Bulb Base Type Medium Screw (E26)
  • Bulb Primary Application General Purpose
  • Wattage Equivalency 100 W INC