Skip Content
LAMP CAB PTRBLT LED W/HSG 19D AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CAB PTRBLT LED W/HSG 19D AMBER

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-PCAB2
  • Mfr. Model # TLED-PCAB2
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Clearance/Marker Lamp
  • Colour Amber
  • Depth 3-3/4"
  • Length 3-1/4"
  • Material Polycarbonate
  • Width 15-3/8"
  • Mounting Type Housing
  • Shape Bullet
  • Lamp Type LED
  • Number of Bulbs 46
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Type 19 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list