Skip Content
LAMP CAB PTEBLT LED W/HSG 19D CL/AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CAB PTEBLT LED W/HSG 19D CL/AM

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-PCABC2
  • Mfr. Model # TLED-PCABC2
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Clear/Amber
  • Item Clearance/Marker Lamp
  • Depth 3-3/4"
  • Length 3-1/4"
  • Material Polycarbonate
  • Width 15-3/8"
  • Mounting Type Housing
  • Lamp Type LED
  • Shape Bullet
  • Volt Bulb 12
  • Number of Bulbs 46
  • Lamp Life 3 yr.
  • Type 19 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list