LAMP CAB FLATLINE LED W/HSG 46D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CAB FLATLINE LED W/HSG 46D

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FCP2
  • Mfr. Model # TLED-FCP2
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Amber
  • Item Peterbilt Cab Flatline LED with Housing - Amber
  • Depth 3-3/4"
  • Material Polycarbonate
  • Length 3-1/2"
  • Lamp Type LED
  • Width 16-1/4"
  • Mounting Type OEM Housing
  • Shape Bullet
  • Number of Bulbs 46
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Includes Housing
  • Current Rating 160 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list