LAMP CAB FLATLINE LED PB HSG 46D CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CAB FLATLINE LED PB HSG 46D CL

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FCPC2
  • Mfr. Model # TLED-FCPC2
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Clear Amber
  • Depth 3-3/4"
  • Item Peterbilt Cab Flatline LED with Housing - Clear Amber
  • Length 3-1/2"
  • Mounting Type OEM Housing
  • Material Polycarbonate
  • Lamp Type LED
  • Width 16-1/4"
  • Shape Bullet
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Number of Bulbs 46
  • Includes Housing
  • Current Rating 160 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list