!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP CAB FLATLINE LED KW HSG 34D CL

LAMP CAB FLATLINE LED KW HSG 34D CL

TRUX

LAMP CAB FLATLINE LED KW HSG 34D CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP CAB FLATLINE LED KW HSG 34D CL

LAMP CAB FLATLINE LED KW HSG 34D CL

TRUX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TRXTLED-FCKC2
  • Mfr. Model # TLED-FCKC2
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Kenworth Cab Flatline LED with Housing - Clear Amber
  • Width 10-3/4"
  • Colour Clear Amber
  • Lamp Type LED
  • Volt Bulb 12
  • Material Polycarbonate
  • Mounting Type OEM Housing
  • Length 4"
  • Depth 1-7/8"
  • Shape Square
  • Lamp Life 3 yr.
  • Number of Bulbs 42
  • Current Rating 90 mA
  • Includes Housing

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list