Skip Content
LAMP CAB FLATLINE LED KW 34D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP CAB FLATLINE LED KW 34D

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FCK
  • Mfr. Model # TLED-FCK
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Depth 1-7/8"
  • Colour Amber
  • Length 1-1/2"
  • Item Square Cab Flatline Marker LED - Amber
  • Material Polycarbonate
  • Mounting Type OEM Housing
  • Volt Bulb 12
  • Number of Bulbs 42
  • Lamp Type LED
  • Width 5"
  • Shape Square
  • Lamp Life 3 yr.
  • Current Rating 90 mA