LAMP BOX 3 STUD WITH PLUG IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP BOX 3 STUD WITH PLUG IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53702
  • Mfr. Model # 53702
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.97 lbs

Technical Specs

  • Colour Red
  • Depth 2-7/8"
  • Length 6-3/4"
  • Shape Odd
  • Width 5-3/4"
  • Termination Type Hardwired
  • Includes Reflex reflector
  • Type Three Stud, RH
  • Item Stop-Turn-Tail Lamp
  • Material Polycarbonate
  • Housing Material Acrylic/Polycarbonate
  • Lamp Type Incandescent
  • Lens Colour Red
  • Used For Replacement
  • Mounting Type Surface
  • Current Rating 0.59 A-2.1 A
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list