LAMP BOX 2 STUD NAVISTAR WITH PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP BOX 2 STUD NAVISTAR WITH PLUG

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53762
  • Mfr. Model # 53762
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 1.02 lbs

Technical Specs

  • Colour Red
  • Depth 2-7/8"
  • Includes Double Connector
  • Material Polycarbonate/Acrylic
  • Width 5-3/4"
  • Item Stop-Turn-Tail Lamp
  • Length 6-3/4"
  • Type Three Stud
  • Fits Metri-Pack Connectors on Both Sides
  • Shape Rectangular
  • Mounting Type Surface
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Metri-Pack(R)
  • Current Rating 1156 BULB - 2.1 A, 1157 BULB - 0.59 A. 21 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list