Skip Content
LAMP BEZEL CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP BEZEL CHROME

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45663
  • Mfr. Model # 45663
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Length 6-3/4"
  • Depth 7/16"
  • Colour Yellow
  • Width 1-31/32"
  • Lamp Type Incandescent
  • Termination Type Hardwired
  • Shape Odd
  • Includes Bezel, Built-In Reflector
  • Item Clearance Marker Lamp
  • Material DURAMOLD(R), Stainless-Steel/Acrylic
  • Fits Requires 1-1/4" Socket Hole For Mounting
  • Type Low Profile
  • Used For Replacement
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.27A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list