Skip Content
LAMP BEAM SEALED NIGHTHAWK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP BEAM SEALED NIGHTHAWK

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH6024NH
  • Mfr. Model # H6024NH
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3030
  • Shipping Weight 2.19 lbs

Product Details

Nighthawk(TM) halogen forward lighting. Provides 30% more light than standard halogen headlamp. Provides a crisp brilliant white light. Meets DOT and SAE specifications.

Technical Specs

  • Item Headlamp
  • Voltage 12.8 V
  • Average Bulb Life 150/320 hr.
  • Watts 65/35 W
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Bulb Base Type 3 Contact Lugs
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Color Temp. 3,000 K
  • Bulb Technology Halogen
  • Bulb Shape PAR56
  • ANSI Code H6024
  • Bulb Designation H6024
  • Light Distribution Headlamp
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Bulb Dia. 7"
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list