LAMP BAR RED S/T/T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP BAR RED S/T/T

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53582
  • Mfr. Model # 53582
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.39 lbs

Product Details

13 LED configuration, GRO53582 can be mounted in vertical, horizontal or 45 degree applications. Sealed lamps, GRO53562 and GRO53572 are submersible.0

Technical Specs

  • Colour Red
  • Depth 1-3/8"
  • Item LED Bar Lamp, Red
  • Length 15"
  • Width 1-3/16"
  • Type High Mount
  • Shape Oval
  • Lamp Type LED
  • Used For Tail Lamp
  • Volt Bulb 12
  • Termination Type Hardwired
  • Current Rating 0.04 A-0.35 A
  • Material Polycarbonate
  • Lens Colour Red
  • Number of Bulbs 11
  • Housing Material Polycarbonate
  • Mounting Type Mounted in Vertical, Horizontal or 45 deg angle
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list