LAMP BAR LED 17IN AMB/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP BAR LED 17IN AMB/BLUE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO76770
  • Mfr. Model # 76770
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3101
  • Shipping Weight 3.79 lbs

Product Details

Low-profile provides high performance characteristics of LED lighting in a small size. 6 internal LED modules provide 360 deg light output. Built-in electronic flasher with 30 Scan-Lock(TM) flash patterns plus 4 simulated rotating patterns. Includes 6 inch pigtail, mounting hardware & instructions.

Technical Specs

  • Colour Yellow/Blue
  • Item Yellow/Blue, Clear Lens
  • Height 2-7/8"
  • Length 17"
  • Width 6-5/16"
  • Includes Mounting Hardware and Instructions Included
  • Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list