LAMP BAR ID RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP BAR ID RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO49192
  • Mfr. Model # 49192
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.38 lbs

Product Details

Rated to 100,000 hours of service life. Sealed marker lamps are shock and vibration proof. Impact resistant housing is sealed for moisture protection.

Technical Specs

  • Colour Red
  • Item LED Bar Lamp, Red
  • Width 1-3/16"
  • Length 15"
  • Depth 1-3/8"
  • Lamp Type LED
  • Shape Oval
  • Termination Type Hardwired
  • Material Polycarbonate
  • Used For Replacement
  • Lamp Life 100, 000 hr.
  • Current Rating 0.25 A
  • Type Thin Line
  • Mounting Type Surface
  • Volt Bulb 9 to 16
  • Number of Bulbs 3
  • Sub-Category Clearance/Marker Lamps
  • Base Mounting Centers 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list