LAMP BACK UP SEAL RND 4IN CLEAR FRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP BACK UP SEAL RND 4IN CLEAR FRS

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO62171
  • Mfr. Model # 62171
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3075
  • Shipping Weight 0.26 lbs

Product Details

Sealed 4 inch round lamp, torsion mount (R) gel mount bulb cradle design, female receptacle, back-up lamp only, red.

Technical Specs

  • Type Female Pin Lamps
  • Depth 2"
  • Item Back-Up Lamp Only, Frosted Clear
  • Shape Round
  • Diameter 4-5/16"
  • Material Polycarbonate
  • Colour Clear
  • Housing Material Polycarbonate
  • Lamp Type Incandescent
  • Mounting Type Torsion Mount(R) II, Gel-Mount(R)
  • Termination Type Pigtail
  • Current Rating 2.1 A
  • Volt Bulb 12
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list