LAMP BACK UP PIGTAIL 4IN CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP BACK UP PIGTAIL 4IN CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO62231
  • Mfr. Model # 62231
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3075
  • Shipping Weight 0.33 lbs

Product Details

Sealed oval, stop-tail-turn lamp, torsion mount III(R) gel mount bulb cradle design, female receptacle, back-up lamp only, pigtail, clear.

Technical Specs

  • Depth 1-1/2"
  • Item Back-Up Lamp, Dual System, Pigtail, Clear
  • Length 6-1/2"
  • Type Torsion Mount(R) III
  • Width 2-1/4"
  • Shape Oval
  • Colour Clear
  • Material Polycarbonate
  • Mounting Type Gel-Mount
  • Housing Material Polycarbonate
  • Lamp Type Incandescent
  • Used For Fits Standard Oval Lamp Grommets and Brackets
  • Current Rating 2.1 A
  • Termination Type Female Pin
  • Volt Bulb 12
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list