LAMP BACK-UP DUAL LAMP RND 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP BACK-UP DUAL LAMP RND 4IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF415
  • Mfr. Model # 415
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3075
  • Shipping Weight 3.2 lbs

Product Details

4 inch round back-up lamp. Functions as a back-up or utility lamp. Includes low-light function for accessory use only. Requires mounitng grommet and 2-wire plug for installation. Designed with dual filament, 2.10 amp, 32 cp bulb.

Technical Specs

  • Item Back-Up Lamp
  • Colour White
  • Lamp Type Sealed
  • Mounting Type Grommet
  • Shape Round
  • Volt Bulb 12
  • Termination Type Plug
  • Diameter 4-1/4"
  • Number of Bulbs 1
  • Includes Light, Grommet and Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list