Skip Content
LAMP AMBER STROBE PERMANENT MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP AMBER STROBE PERMANENT MOUNT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYB745229T
  • Mfr. Model # B745229T
  • UNSPSC # 25101930
  • CATALOGUE PAGE # 3095
  • Shipping Weight 1.69 lbs

Technical Specs

  • Height 5-1/4"
  • Item Strobe Light
  • Length 7"
  • Colour Amber
  • Width 5-1/4"
  • Lamp Type LED
  • Mounting 1" Pipe/3-Bolt/Permanent
  • Voltage 12 - 24 VDC
  • Standards SAE J1318 Class III
  • Diameter 4"
  • Green Certification or Other Recognition Energy Aware
  • Base Material Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List