Skip Content
LAMP AIR BREATHER 8IN LED 24D RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP AIR BREATHER 8IN LED 24D RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-X1R
  • Mfr. Model # TLED-X1R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red
  • Item Clearance/Marker Lamp
  • Material Polycarbonate
  • Length 7-15/16"
  • Width 7-15/16"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Star
  • Volt Bulb 12
  • Number of Bulbs 24
  • Lamp Life 3 yr.
  • Current Rating 150 mA
  • Type 24 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list