Skip Content
LAMP AIR BREATHER 8IN LED 24D GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP AIR BREATHER 8IN LED 24D GREEN

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-X1G
  • Mfr. Model # TLED-X1G
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Green
  • Item Clearance/Marker Lamp
  • Length 7-15/16"
  • Material Polycarbonate
  • Width 7-15/16"
  • Shape Star
  • Lamp Type LED
  • Mounting Type Surface
  • Volt Bulb 12
  • Number of Bulbs 24
  • Current Rating 140 mA
  • Lamp Life 3 yr.
  • Type 24 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list