!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP AIR BREATHER 8IN LED 24D AMBER

LAMP AIR BREATHER 8IN LED 24D AMBER

TRUX

LAMP AIR BREATHER 8IN LED 24D AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP AIR BREATHER 8IN LED 24D AMBER

LAMP AIR BREATHER 8IN LED 24D AMBER

TRUX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TRXTLED-X1A
  • Mfr. Model # TLED-X1A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Clearance/Marker Lamp
  • Length 7-15/16"
  • Colour Amber
  • Lamp Type LED
  • Volt Bulb 12
  • Material Polycarbonate
  • Mounting Type Surface
  • Type 24 D
  • Width 7-15/16"
  • Shape Star
  • Lamp Life 3 yr.
  • Number of Bulbs 24
  • Current Rating 150 mA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list