LAMP 8 LED ST/T/T HARD WIRED 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP 8 LED ST/T/T HARD WIRED 4IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF417R5P
  • Mfr. Model # 417R5P
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

4 inch LED stop/tail/turn lamp. LED stop/tail/turn lamp, 9-16 volt, PL3 3-prong plug. LED lamp type. Number of bulbs: 8 diodes. Pigtail termination. Round. Red. Depth 0.75 inches. Diameter 4.25 inches.

Technical Specs

  • Colour Red
  • Depth 3/4"
  • Item LED Stop/Tail/Turn Lamp, 9-16 V, with PL3 3-Prong Plug
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Termination Type Pigtail
  • Number of Bulbs 8
  • Diameter 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list