Skip Content
LAMP 75W RS 130V     72530 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 75W RS 130V 72530

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL75ARS130PK6
  • Mfr. Model # 75ARS130PK6
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Bulb Shape A19
  • Item GE Rough Service Work Light 75/67 W A19 1 Pack
  • Voltage 130 V
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Designation 75A/RS/130-PK6
  • Lumens 740 lm
  • Watts 75 W
  • Bulb Finish Inside Frost
  • Average Bulb Life 2,000/5,400 hr.
  • Shatter-Resistant Yes
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Light Technology Incandescent
  • Rough Service Yes
  • Light Bulb Dia. 1-1/4"
  • Bulb Color Temp. 2,800 K
  • Bulb Base Type Screw Terminals
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list