Skip Content
LAMP                         72606 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 72606

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU100/D/H/ECO
  • Mfr. Model # LU100/D/H/ECO
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.4 lbs

Product Details

High Pressure Sodium,Lamp Shape ED23-1/2,Base Type Mogul Screw (E39),Lamp Designation LU100/D/H/ECO,100 Watts,ANSI Code S54,Colour Temperature (K) 2,000 K,CRI 22,Initial Lumens 8,800,Mean Lumens 7920,Lamp Finish Diffused,Fixture Type Open,Mounting Positio

Technical Specs

  • Item High Pressure Sodium
  • Bulb Shape ED23-1/2
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • ANSI Code S54
  • Bulb Designation LU100/D/H/ECO
  • Watts 100
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Finish Diffused
  • Bulb Color Temp. 2,000 K
  • Max. Overall Bulb Length 7-3/4"
  • Average Bulb Life 24,000 hr.
  • Bulb Type Decorative
  • Lumens 8800
  • Shatter-Resistant No
  • Bulb Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 3"
  • Color Rendering Index 22
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White