LAMP                          72605 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 72605

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU70/D/H/ECO
  • Mfr. Model # LU70/D/H/ECO
  • UNSPSC # 39101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Bulb Shape ED23-1/2
  • Item High Pressure Sodium Lamp
  • ANSI Code S62
  • Bulb Designation LU70/D/H/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 70
  • Bulb Finish Diffused
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 1,900 K
  • Max. Overall Bulb Length 7-3/4"
  • Bulb Type Decorative
  • Lumens 5950
  • Shatter-Resistant No
  • Light Technology High Pressure Sodium
  • Light Bulb Dia. 3"
  • For Enclosed Fixtures Yes
  • Bulb Operating Position Universal
  • Bulb Base Type Mogul Screw (E39)
  • Color Rendering Index 22
  • Light Appearance 1,000 - 2,699K, Very Warm White