LAMP 7 LED TURN SIGNAL OVAL AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 7 LED TURN SIGNAL OVAL AMB

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF821A7
  • Mfr. Model # 821A7
  • UNSPSC # 993195
  • CATALOGUE PAGE # 3081
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Amber
  • Item Turn Lamp
  • Depth 1-7/16"
  • Length 6-1/2"
  • Material ABS
  • Type 7 Diode
  • Width 2-1/4"
  • Mounting Type Grommet
  • Lamp Type LED
  • Volt Bulb 12
  • Shape Oval
  • Termination Type Pigtail
  • Number of Bulbs 7
  • Lamp Life 100, 000 hr.
  • Includes Both Turn Signal and Low Intensity Marker Light Circuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list