Skip Content
Discontinued with Replacement
LAMP 7 LED ST/T/T RND GROM MT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP 7 LED ST/T/T RND GROM MT 4IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF826R3
  • Mfr. Model # 826R3
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
LAMP 7 LED STOP/TAIL/TURN 4IN RED

Price: NA

Product Details

4 inch LED stop/tail/turn lamp. LED stop/tail/turn lamp, 9-16 volt, PL3 3-prong. LED lamp type. Number of bulbs: 7 diodes. Pigtail termination. Round. Red. Depth 1.67 inches. Diameter 4.25 inches.

Technical Specs

  • Depth 1-11/16"
  • Colour Red
  • Item LED Stop/Tail/Turn Lamp, 9-16 V, PL3 3-Prong
  • Lamp Type LED
  • Mounting Type Grommet
  • Termination Type Pigtail
  • Shape Round
  • Diameter 4-1/4"
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Number of Bulbs 7 Diodes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list