LAMP 7 LED ST/T/T RND FLANGE MT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 7 LED ST/T/T RND FLANGE MT 4IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF818R7
  • Mfr. Model # 818R7
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 3081
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Red
  • Item Stop/Tail/Turn Lamp
  • Depth 1-11/32"
  • Lamp Type LED
  • Mounting Type Flange
  • Shape Round
  • Volt Bulb 12 VDC
  • Termination Type Pigtail
  • Diameter 4-1/4"
  • Number of Bulbs 7
  • Includes Light and 817-49 Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list