Discontinued with Replacement
LAMP 7 LED ST/T/T RND FLANGE MT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP 7 LED ST/T/T RND FLANGE MT 4IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF818R3
  • Mfr. Model # 818R3
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs
Suggested Replacement Product
LAMP 7 LED ST/T/T RND FLANGE MT 4IN

Your Price: NA

Product Details

4 inch LED stop/tail/turn lamp. LED lamp with flange, Piranha(R), 9-16 volt, accepts AMP plug. LED lamp type. Number of bulbs: 7 diodes. AMP pigtail termination. Round. Red. Depth 1.35 inches. Diameter 4.25 inches.

Technical Specs

  • Colour Red
  • Depth 1-11/32"
  • Lamp Type LED
  • Item LED, Lamp w/Flange, Piranha(R), 9-16 V, Accepts AMP Plug
  • Shape Round
  • Mounting Type Flange
  • Termination Type AMP Pigtail
  • Diameter 4-1/4"
  • Number of Bulbs 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list