Skip Content
Discontinued with Replacement
LAMP 7 LED ST/T/T RND FLANG MT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP 7 LED ST/T/T RND FLANG MT 4IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF824R3
  • Mfr. Model # 824R3
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
LAMP 7 LED STOP/TAIL/TURN 4IN RED

Price: NA

Product Details

4 inch LED stop/tail/turn lamp. LED stop/tail/turn lamp with flange, 9-16 volt, PL3 3-prong. LED lamp type. Number of bulbs: 7 diodes. Pigtail termination. Round. Red. Depth 1.67 inches. Diameter 4.25 inches.

Technical Specs

  • Colour Red
  • Depth 1-11/16"
  • Item LED Stop/Tail/Turn Lamp with Flange, 9-16 V, PL3 3-Prong
  • Mounting Type Flange
  • Lamp Type LED
  • Shape Round
  • Number of Bulbs 7 Diodes
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Diameter 4-1/4"
  • Termination Type Pigtail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list