Skip Content
Discontinued with Replacement
LAMP 7 LED ST/T/T OVAL GROM MT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP 7 LED ST/T/T OVAL GROM MT 6IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF821R3
  • Mfr. Model # 821R3
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs
Suggested Replacement Product
LAMP 7 LED STOP/TAIL/TURN OVAL RED

Price: NA

Product Details

Oval LED stop/tail/turn lamp. LED stop/tail/turn lamp, 9-16 volt, PL3 3-prong. LED lamp type. Number of bulbs: 7 diodes. Pigtail termination. Oval. Red. Length 6.50 inches. Width 2.25 inches. Depth 1.42 inches.

Technical Specs

  • Colour Red
  • Depth 1-7/16"
  • Item LED Stop/Tail/Turn Lamp, 9-16 V, PL3 3-Prong
  • Length 6-1/2"
  • Width 2-1/4"
  • Lamp Type LED
  • Mounting Type Flange
  • Shape Oval
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Number of Bulbs 7 Diodes
  • Termination Type Pigtail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list